Shop All V-Belts
Bestorq
Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs
Mfr # 3/3VX500
Zoro # G103803635
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 3
- Top Width 3/8 in
- Outside Length 50 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 50 in |
Inside Length | 48 in |
Height | 21/64 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 108241 |
Replaces OEM Brand | DODGE |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Weight | 0.99 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-50 in Height-21/64 in Weight: 0.99 lbs. Number of Ribs-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X06X06)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (35-1R X 10FT)
- HANDI-CHEK Grease Fittings Assort 102pcs (DISP-GF102)
- DAYTON 4L720 V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (4L720)
- BESTORQ Aftermarket Dixie Chopper XW2002-60 (Eng to Trans 1998-02) Zero Turn Mower Replacement Belt, B38LG (B38LG)
- BESTORQ Aftermarket CASE - I H 236161R2 Replacement Belt, 3V475 (3V475)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22 Belt for Drive, 4L370 (4L370)
- BESTORQ Aftermarket John Deere X320 (Deck 48" Secondary) Riding Lawn Mower Replacement Belt, B108LG (B108LG)
- BESTORQ Aftermarket Ariens / Gravely 915048 ZT2148 (48" Deck) Zero Turn Mower Replacement Belt, A130LG (A130LG)
- BESTORQ Banded Cogged Belt, 157 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX154)
- BESTORQ Aftermarket Ariens / Gravely 992035 PM250Z (PTO to 50" Deck) Zero Turn Mower Replacement Belt, B124 (B124)
- Bestorq V-Belts