Shop All V-Belts
Bestorq
Banded Cogged Belt, 46.5 in Outside Length, 1.875 in Top Width, 5 Ribs
Mfr # 5/3VX465
Zoro # G203650801
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.875 in
- Number of Ribs 5
- Outside Length 46.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1.875 in |
Outside Length | 46.5 in |
Height | 0.328 in |
Details
Number of Ribs | 5 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Weight | 1.5 lbs. |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Application | Heavy Duty General Application |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.9 inches Material: Rubber Number of Ribs: 5 Outside Circumference: 46.5inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218T)
- CHICAGO PNEUMATIC Compressor Oil, SAE 30W, 1 qt (1312101247)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.25 Rod (211326)
- INGERSOLL-RAND Spacer (MC121-8)
- BESTORQ Banded Cogged Belt, 48 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX45)
- BESTORQ Aftermarket MAYRATH B77 Replacement Belt, B77 (B77)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B128)
- BESTORQ Aftermarket HUSQVARNA 532196103 Replacement Belt, 5LK1480 (5LK1480)
- BESTORQ Aftermarket Husqvarna FT900 (96083000600) (Reverse 2009-11) Tiller Replacement Belt, 3L440LG (3L440LG)
- BESTORQ 1707740 SIMPLICITY Prestige Belt for Eng. To P.T.O. W/50" Deck, 4LK690 (4LK690)
- BANDO 1600 mm Outside Length, 13 mm Top Width, 1 Ribs (AX61)
- Bestorq Power Transmission Belts