Shop All V-Belts
Bestorq
Banded Cogged Belt, 46.5 in Outside Length, 1.5 in Top Width, 4 Ribs
Mfr # 4/3VX465
Zoro # G403649636
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 4
- Top Width 1.5 in
- Outside Length 46.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.5 in |
Outside Length | 46.5 in |
Height | 0.328 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 1.2 lbs. |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.52 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 46.5inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- DDS Shaft Seal, 20 x 36 x 7 mm., TC, Nitrile Rubber (20367TC)
- VIBCO Electric Vibrator, 3.0/1.5 A, 115/230VAC, 1 Phase (2P-200-1)
- BESTORQ Husqvarna EZ4824BF (965880401) (Hydro Drive 2009) Zero Turn Mower Replacement Belt, A41LG (A41LG)
- BESTORQ 3L300 V Belt, 30 in Outside Length, 3/8 in Top Width, 1 Ribs (3L300)
- BESTORQ 3VX415 Cogged Belt, 41.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX415)
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- BESTORQ Aftermarket SHELLMAN B74 Replacement Belt, B74 (B74)
- BESTORQ Aftermarket FORD/NEW HOLLAND 17811 Replacement Belt, B57 (B57)
- D&D 1582mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1582)
- Bestorq V-Belts