Shop All V-Belts
Bestorq
Banded Cogged Belt, 43 in Outside Length, 0.75 in Top Width, 2 Ribs
Mfr # 2/3VX430
Zoro # G003649579
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.75 in
- Number of Ribs 2
- Outside Length 43 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.75 in |
Outside Length | 43 in |
Height | 0.328 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Application | Heavy Duty General Application |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.6 lbs. |
Temp. Range | -30 F to 160 F |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.76 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 43inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DSR02.00)
- SMC Solenoid Air Control Valve, 24VDC (SY3120-5LZ-M5)
- BANJO 1/2" Barbed x 1/4" MNPT Adapter (HB025-050)
- NTN NTN 6904ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 37 Mm Od X 9 Mm W Double Shielded (6904ZZ)
- BESTORQ Aftermarket Ford / New Holland 489 (GEARBOX DRIVE) Mower Conditioner Replacement Belt, C57 (C57)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 3.3 in Top Width, 5 Ribs (BX59/05)
- BESTORQ 815K12 Micro V Belt, 81.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (815K12)
- BESTORQ 490J8 Micro V Belt, 49 in Pitch Length, 0.736 in Top Width, 8 Ribs (490J8)
- BESTORQ B89/03 Banded Belt, 92 in Outside Length, 21/32 in Top Width, 3 Ribs (B89/03)
- BESTORQ Replacement for TY4798 JOHN DEERE Air Compressors: A75 Belt for Main Drive, 4LK370 (4LK370)
- DAYTON C132 V-Belt, 136" Outside Length, 7/8" Top Width, 1 Ribs (3GWR4)
- Bestorq Power Transmission Belts