Shop All V-Belts
Bestorq
Banded Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 2 Ribs
Mfr # 2/3VX425
Zoro # G503808193
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 2
- Top Width 3/8 in
- Outside Length 42.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 42.5 in |
Height | 21/64 in |
Inside Length | 40.5 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | THERMO KING |
Replaces OEM Part | 78756 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | Yes |
Weight | 0.56 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-42.5 in Height-21/64 in Weight: 0.56 lbs. Number of Ribs-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2079)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K33FN30)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1003-0606)
- BESTORQ 270J6 Micro V Belt, 27 in Pitch Length, 0.552 in Top Width, 6 Ribs (270J6)
- BESTORQ XPC3000 Cogged Belt Metric, 3000 mm Pitch Length, 22 mm Top Width, 1 Ribs (XPC3000)
- BESTORQ Banded Belt, 146 in Outside Length, 21/32 in Top Width, 3 Ribs (3/B143)
- BESTORQ 4LK660 V Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (4LK660)
- BESTORQ 5VX978 Cogged Belt, 97.8 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX978)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT 312538940 Replacement Belt, A67 (A67)
- AAON BELT A38 (V07960)
- Bestorq Power Transmission Belts