Shop All V-Belts
Bestorq
Banded Cogged Belt, 40 in Outside Length, 2.25 in Top Width, 6 Ribs
Mfr # 6/3VX400
Zoro # G903651030
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 6
- Top Width 2.25 in
- Outside Length 40 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2.25 in |
Outside Length | 40 in |
Height | 0.328 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1.6 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.28 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 40inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 12 # of Teeth (35B12F-3/4)
- ENERPAC RC2512, 25.8 ton Capacity, 12.25 in Stroke, General Purpose Hydraulic Cylinder (RC2512)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 30W 1 GALLON (2024600802)
- LEVITON Plug Indstrl 2P 15A (05666-00C)
- BESTORQ Aftermarket CRAFTSMAN 954-04060B Replacement Belt, 4LK970 (4LK970)
- BESTORQ Aftermarket Ariens / Gravely 991051 ZT2648HD (Hydro) Zero Turn Mower Replacement Belt, A65LG (A65LG)
- BESTORQ Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX360)
- BESTORQ 490J16 Micro V Belt, 49 in Pitch Length, 1.472 in Top Width, 16 Ribs (490J16)
- BESTORQ 4L520 V Belt, 52 in Outside Length, 1/2 in Top Width, 1 Ribs (4L520)
- BESTORQ Banded Cogged Belt, 55 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX550)
- PIX Belt, A/4L, 1/2 x 161 in. OC (A159)
- Bestorq V-Belts