Shop All V-Belts
Bestorq
Banded Cogged Belt, 37.5 in Outside Length, 1.125 in Top Width, 3 Ribs
Mfr # 3/3VX375
Zoro # G803650003
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 3
- Top Width 1.125 in
- Outside Length 37.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.125 in |
Outside Length | 37.5 in |
Height | 0.328 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Application | Heavy Duty General Application |
Weight | 0.7 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.14 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 37.5inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-08)
- TSUBAKI Connecting Roller Link, Lambda, PK5 (40LAMCL)
- NTN Radial Bearing, Double Seal, 17mm Bore (6203LLUC3/L627)
- FESTO Compact Cylinder ADN-12-10-A-P-A (ADN-12-10-A-P-A)
- BESTORQ B35 V Belt, 38 in Outside Length, 5/8 in Top Width, 1 Ribs (B35)
- BESTORQ Aftermarket replacement for M154621 John Deere X360 (42" Edge Deck) belt, A144K (A144K)
- BESTORQ 5VX450 Cogged Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX450)
- BESTORQ Kevlar V-Belt, B36LG (B36LG)
- BESTORQ Kevlar V-Belt, B103LG (B103LG)
- BESTORQ replacement for 2002648 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Trans Drive) belt, A56K (A56K)
- POWERFLITE 4L230 23" Outside Length, 1/2" Top Width, 1 Ribs (4L230-2)
- Bestorq Power Transmission Belts