Shop All V-Belts
Bestorq
Banded Cogged Belt, 35.5 in Outside Length, 3/8 in Top Width, 4 Ribs
Mfr # 4/3VX355
Zoro # G103808500
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 4
- Outside Length 35.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 35.5 in |
Inside Length | 33.5 in |
Height | 21/64 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 938190M1 |
Replaces OEM Brand | MASSEY FERGUSON |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.94 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-35.5 in Height-21/64 in Weight: 0.94 lbs. Number of Ribs-4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761)
- GAST Gast Standard 4Am-Rv-75 Air Motor (4AM-RV-75)
- DAYTON BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5TXL5)
- MILTON INDUSTRIES 1/4" Female Plug T-Style (784)
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- BESTORQ Aftermarket TORO/WHEEL 99-4647 Replacement Belt, B143 (B143)
- BESTORQ Aftermarket HUSQVARNA 532419744 Replacement Belt, A32 (A32)
- BESTORQ Aftermarket JOHN DEERE TCU26904 Replacement Belt, 5LK1590 (5LK1590)
- BESTORQ 882K5 Micro V Belt, 88.2 in Pitch Length, 0.7 in Top Width, 5 Ribs (882K5)
- BESTORQ Aftermarket JOHN DEERE N15898 Replacement Belt, B158 (B158)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 950mm (SPZ950)
- Bestorq Power Transmission Belts