Shop All V-Belts
Bestorq
Banded Cogged Belt, 31.5 in Outside Length, 3/8 in Top Width, 3 Ribs
Mfr # 3/3VX315
Zoro # G103803680
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Ribs 3
- Top Width 3/8 in
- Outside Length 31.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 31.5 in |
Height | 21/64 in |
Inside Length | 29.5 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | JACOBS TOOL |
Replaces OEM Part | 170071 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.62 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-31.5 in Height-21/64 in Weight: 0.62 lbs. Number of Ribs-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2-1/4, Pk, PK3 (CB101218)
- GEARWRENCH 1/2" Drive X-Core™ Pinless Impact Universal Joint (84715)
- WHATMAN PZ 001 Tweezers, stainless steel (10477602)
- BESTORQ BX173 Cogged Belt, 176 in Outside Length, 21/32 in Top Width, 1 Ribs (BX173)
- BESTORQ 1160K6 Micro V Belt, 116 in Pitch Length, 0.84 in Top Width, 6 Ribs (1160K6)
- BESTORQ 5VX978 Cogged Belt, 97.8 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX978)
- BESTORQ 470J20 Micro V Belt, 47 in Pitch Length, 1.84 in Top Width, 20 Ribs (470J20)
- BESTORQ Micro V Belt, 14 in Pitch Length, 0.64 in Top Width, 1 Ribs (140J7)
- BESTORQ BX22 Cogged Belt, 25 in Outside Length, 21/32 in Top Width, 1 Ribs (BX22)
- BANDO Duraflex Gl Polyurethane, 2L300 (2L300)
- Bestorq Power Transmission Belts