Shop All V-Belts
Bestorq
Banded Cogged Belt, 31.5 in Outside Length, 0.75 in Top Width, 2 Ribs
Mfr # 2/3VX315
Zoro # G803649410
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.75 in
- Number of Ribs 2
- Outside Length 31.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.75 in |
Outside Length | 31.5 in |
Height | 0.328 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Weight | 0.4 lbs. |
Application | Heavy Duty General Application |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.76 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 31.5inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 30 x 1440mm PL, T180 (1440-8M-30)
- SMC Speed Controller, 1/8", 6mm TB (ASP330F-01-06S)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2MFG1)
- CLIMAX METAL PRODUCTS 2ISCC-075-062KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-062KW)
- BESTORQ BX69 Cogged Belt, 72 in Outside Length, 21/32 in Top Width, 1 Ribs (BX69)
- BESTORQ Cogged Belt, 111 in Outside Length, 21/32 in Top Width, 1 Ribs (BX108)
- BESTORQ 5VX1320 Cogged Belt, 132 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1320)
- BESTORQ Husqvarna YTH18542 (917.279060) (Drive 2003-05) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- BESTORQ Great Dane SUPER SURFER 2 TSCE18H-48 (48" Deck) Riding Lawn Mower Replacement Belt, B96LG (B96LG)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX315)
- DAYTON 3/B64 Banded V-Belt, 67-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA8)
- Bestorq Power Transmission Belts