Shop All V-Belts
Bestorq
Banded Cogged Belt, 183 in Outside Length, 3.96 in Top Width, 6 Ribs
Mfr # 6/BX180
Zoro # G803650416
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 6
- Top Width 3.96 in
- Outside Length 183 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3.96 in |
Outside Length | 183 in |
Height | 0.406 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Weight | 11.1 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.96 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 183inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- LUBRIPLATE H-1/FoodGrd Usp MineralOil Hydraulic/Bearng Fld, Iso-68, AerosolCan PK12 (L0882-063)
- CAMOZZI Super Rapid Fitting (6555 8-8)
- BANDO 1575 mm Outside Length, 10 mm Top Width, 1 Ribs (3L620)
- BESTORQ AX48 Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 1 Ribs (AX48)
- BESTORQ Aftermarket FORD/NEW HOLLAND 162248 Replacement Belt, B76 (B76)
- BESTORQ Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- BESTORQ Banded Belt, 49.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V475)
- BESTORQ 5VX690 Cogged Belt, 69 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX690)
- BESTORQ Aftermarket HUSQVARNA 574845603 Replacement Belt, 5LK1430 (5LK1430)
- DAYTON 4L320 V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320)
- Bestorq Power Transmission Belts