Shop All V-Belts
Bestorq
Banded Cogged Belt, 165 in Outside Length, 2.64 in Top Width, 4 Ribs
Mfr # 4/BX162
Zoro # G503650129
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 2.64 in
- Number of Ribs 4
- Outside Length 165 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 2.64 in |
Outside Length | 165 in |
Height | 0.406 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Weight | 6.7 lbs. |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.64 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 165inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtr, 1/2HP, 1140RPM, 115V (6XJ56)
- SMC Speed Control Valve, 12mm Tube, 1/4 In (AS3201F-02-12S)
- TSUBAKI Sprocket , 60 Chain Size, 18 # of Teeth (60SDS18)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO (ARB2034L1)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- BESTORQ 1040K10 Micro V Belt, 104 in Pitch Length, 1.4 in Top Width, 10 Ribs (1040K10)
- BESTORQ Aftermarket Bush Hog ES2052K1 (Deck 52") Zero Turn Mower Replacement Belt, B144LG (B144LG)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX430)
- BESTORQ B95 V Belt, 98 in Outside Length, 5/8 in Top Width, 1 Ribs (B95)
- BESTORQ Banded Belt, 88 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B85)
- SUPCO Molded Cogged V Belt, BX82 (BX82)
- Bestorq V-Belts