Shop All V-Belts
Bestorq
Banded Cogged Belt, 157 in Outside Length, 2.64 in Top Width, 4 Ribs
Mfr # 4/BX154
Zoro # G003650209
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 4
- Top Width 2.64 in
- Outside Length 157 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2.64 in |
Outside Length | 157 in |
Height | 0.406 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 6.4 lbs. |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.64 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 157inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX EP 25HP Horizontal 120 Gallon Air Compressor, 3 Phase (EP25H120V3)
- MILWAUKEE TOOL M18 Grease Gun Hose Assembly W Chuck (14-37-0113)
- RHP Inch Ball - Other Than R Single Row Deep Groove Ball Bearing (MJ5/8 2ZJ RRS AR3S5)
- CLIMAX METAL PRODUCTS 2" ID 2Pc Clamp Collar, Stl, Zinc (2C-200-Z)
- BESTORQ 260J4 Micro V Belt, 26 in Pitch Length, 0.368 in Top Width, 4 Ribs (260J4)
- BESTORQ Aftermarket 10308 COMBUSTIONEER Classic Replacement V-Belt, B30 (B30)
- BESTORQ 5VX890 Cogged Belt, 89 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX890)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX59)
- BESTORQ Banded Belt, 71 in Outside Length, 3.75 in Top Width, 10 Ribs (10/3VK710)
- BESTORQ V-Belt, 5V1230 (5V1230)
- D&D 71" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX710)
- Bestorq V-Belts