Shop All V-Belts
Bestorq
Banded Cogged Belt, 150 in Outside Length, 2.25 in Top Width, 6 Ribs
Mfr # 6/3VX1500
Zoro # G503650884
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 2.25 in
- Number of Ribs 6
- Outside Length 150 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2.25 in |
Outside Length | 150 in |
Height | 0.328 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Standards | RMA |
Weight | 5.9 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.28 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 150inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Swivel Fitting (ASC-1/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 12.75 inch OD (2BK130H)
- DAYTON 5VX1700 Cogged V-Belt, 170" Outside Length, 5/8" Top Width, 1 Ribs (2L457)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 939730Q, Pressure Line, 25 micron (ZX-939730Q)
- BESTORQ Micro V Belt, 24 in Pitch Length, 1.1 in Top Width, 1 Ribs (240J12)
- BESTORQ SPB3250 V Belt, 3250 mm (126.75 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB3250)
- BESTORQ Aftermarket Bobcat XM3652 (Eng to PTO) Walk Behind Mower Replacement Belt, A34LG (A34LG)
- BESTORQ A26 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (A26)
- BESTORQ 3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX340)
- BESTORQ Micro V Belt, 46.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (463K8)
- CONTINENTAL CONTITECH B103 Wrapped V-Belt, 106" Outside Length, 21/32" Top Width, 1 Ribs (B103)
- Bestorq Power Transmission Belts