Shop All V-Belts
Bestorq
Banded Cogged Belt, 140 in Outside Length, 1.875 in Top Width, 3 Ribs
Mfr # 3/5VX1400
Zoro # G903649723
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 1.875 in
- Number of Ribs 3
- Outside Length 140 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1.875 in |
Outside Length | 140 in |
Height | 0.546 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 5.7 lbs. |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.86 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 140inches Depth: 0.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Motor Mounting Bracket, 5 5/8 in Dia. (5K002)
- LOC-LINE Hose Segments, Gray, 1/2", 25ft., 59Pcs (59860-G)
- LOCTITE Anti Seize Compound, White Hi-Temp, 16oz LB 8036™ (302678)
- BESTORQ Aftermarket JOHN DEERE W15193 Replacement Belt, A18 (A18)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX100)
- BESTORQ XPA1060 Cogged Belt Metric, 1060 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1060)
- BESTORQ Aftermarket replacement for 66101-25080 Kubota G1800 (2 Required) belt, B31 (B31)
- BESTORQ A53 V Belt, 55 in Outside Length, 1/2 in Top Width, 1 Ribs (A53)
- SUPCO MultiPlus Dual Brand V Belt, A57 (A57)
- Bestorq V-Belts