Shop All V-Belts
Bestorq
Banded Cogged Belt, 125 in Outside Length, 2.25 in Top Width, 6 Ribs
Mfr # 6/3VX1250
Zoro # G503650891
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 6
- Top Width 2.25 in
- Outside Length 125 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2.25 in |
Outside Length | 125 in |
Height | 0.328 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Weight | 5 lbs. |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.28 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 125inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Belt (95859112)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4012)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88610-N)
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- BESTORQ Banded Cogged Belt, 71 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX710)
- BESTORQ Cogged Belt, 79 in Outside Length, 21/32 in Top Width, 1 Ribs (BX76)
- BESTORQ Aftermarket Exmark VTS691CKA48400 VANTAGE (Deck 48") Stand-on Mower Replacement Belt, B144LG (B144LG)
- BESTORQ Banded Belt, 132 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V1320)
- BESTORQ 685K8 Micro V Belt, 68.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (685K8)
- BESTORQ Banded Cogged Belt, 88 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX880)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 54.9 in L Outside (4L550R)
- Bestorq Power Transmission Belts