Shop All V-Belts
Bestorq
Banded Cogged Belt, 125 in Outside Length, 1.125 in Top Width, 3 Ribs
Mfr # 3/3VX1250
Zoro # G503649772
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.125 in
- Number of Ribs 3
- Outside Length 125 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1.125 in |
Outside Length | 125 in |
Height | 0.328 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 2.5 lbs. |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.14 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 125inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (223-C)
- INGERSOLL-RAND Air Tool Grease, for Composite Wrenches (115-4T)
- PREVOST Quick Coupling, Female 1/4" NPT (ARC 061201)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-HDG)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 507965 Replacement Belt, B128 (B128)
- BESTORQ CX105 Cogged Belt, 109 in Outside Length, 7/8 in Top Width, 1 Ribs (CX105)
- BESTORQ Aftermarket 106286 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A39 (A39)
- BESTORQ 3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX540)
- BESTORQ Aftermarket replacement for 167148 King Kutter RFM72 (Deck 6') belt, B148K (B148K)
- BESTORQ Banded Cogged Belt, 71 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX710)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 49" ) 21" x4" x0.7" (A-B46K)
- Bestorq V-Belts