Shop All V-Belts
Bestorq
Banded Cogged Belt, 118 in Outside Length, 2.5 in Top Width, 4 Ribs
Mfr # 4/5VX1180
Zoro # G003650001
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 2.5 in
- Number of Ribs 4
- Outside Length 118 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2.5 in |
Outside Length | 118 in |
Height | 0.546 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 6.4 lbs. |
Application | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.48 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 118inches Depth: 0.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 6 (CPHS641-D6)
- HOUGEN RotaGel 8oz Tube, 10 Pack (11748-10)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St (TSP-18-12-F)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 42 Frame, 3,450 Nameplate RPM (L3356)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX560)
- BESTORQ SPB2120 V Belt, 2120 mm (83.47 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2120)
- BESTORQ Micro V Belt, 46.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (463K8)
- BESTORQ Aftermarket VERMEER 10383001 Replacement Belt, B32 (B32)
- BESTORQ Aftermarket 1009494 MONTGOMERY WARD Kevlar Replacement V-Belt | 1/2 x 28, A26LG (A26LG)
- BESTORQ Aftermarket Ariens / Gravely 915083 ZOOM 2552 (Deck 52") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- BESTORQ Aftermarket replacement for 197253 Sears Craftsman C20 belt, A99K (A99K)
- Bestorq Power Transmission Belts