Shop All V-Belts
Bestorq
Banded Cogged Belt, 115 in Outside Length, 3.125 in Top Width, 5 Ribs
Mfr # 5/5VX1150
Zoro # G003651046
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3.125 in
- Number of Ribs 5
- Outside Length 115 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3.125 in |
Outside Length | 115 in |
Height | 0.546 in |
Details
Number of Ribs | 5 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Weight | 7.8 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.1 inches Material: Rubber Number of Ribs: 5 Outside Circumference: 115inches Depth: 0.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- DODGE 5016 CHAIN COUPLING CHAIN ASSY (B5016X1-3/16 KWY 1/4X1/8)
- MRC Radial Ball Bearing, Ball, 0.7500 In. Bore (R12FF)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M812SS-012-D)
- BESTORQ Aftermarket John Deere D105 (42" Deck) Riding Lawn Mower Replacement Belt, A102LG (A102LG)
- BESTORQ B38 V Belt, 41 in Outside Length, 5/8 in Top Width, 1 Ribs (B38)
- BESTORQ B92 V Belt, 95 in Outside Length, 5/8 in Top Width, 1 Ribs (B92)
- BESTORQ 5VX580 Cogged Belt, 58 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX580)
- BESTORQ AA55 Double Side V Belt, 57 in Outside Length, 1/2 in Top Width, 1 Ribs (AA55)
- BESTORQ 180J8 Micro V Belt, 18 in Pitch Length, 0.736 in Top Width, 8 Ribs (180J8)
- DAYTON 5L660 V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (5L660)
- Bestorq V-Belts