Shop All V-Belts
Bestorq
Banded Cogged Belt, 112 in Outside Length, 1.875 in Top Width, 3 Ribs
Mfr # 3/5VX1120
Zoro # G603649825
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.875 in
- Number of Ribs 3
- Outside Length 112 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.875 in |
Outside Length | 112 in |
Height | 0.546 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 4.5 lbs. |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.86 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 112inches Depth: 0.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON High Pressure FRL Regulator, 1" NPT (1027-8)
- COXREELS 3/8" x 100 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-3100)
- ZORO SELECT QD Bushing, Series SF, Bore 48mm (SF48MM)
- D&D 236" Outside Length, 5/8" Top Width, 1 Ribs (5V2360)
- BESTORQ AX33 Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (AX33)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (A118/02)
- BESTORQ Aftermarket John Deere 110 (w/ 38" & 36" decks) Riding Lawn Mower Replacement Belt, A85 (A85)
- BESTORQ Aftermarket Exmark VTS691CKA48400 VANTAGE (Deck 48") Stand-on Mower Replacement Belt, B144LG (B144LG)
- BESTORQ Kevlar V-Belt / 4L250LG, 4L250K (4L250K)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3VX500)
- D&D 30" Outside Length, 3/8" Top Width, 1 Ribs (3VX300)
- Bestorq Power Transmission Belts