Shop All V-Belts
Bestorq
Banded Cogged Belt, 111 in Outside Length, 1.98 in Top Width, 3 Ribs
Mfr # 3/BX108
Zoro # G803650492
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.98 in
- Number of Ribs 3
- Outside Length 111 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.98 in |
Outside Length | 111 in |
Height | 0.406 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 3.3 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.98 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 111inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L920 V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (4L920)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2070518, Return Line, 10 micron (ZX-2070518)
- GATES Truflex V-Belts, 4L970 (4L970)
- BREEZE Hose Clamp, CT, SAE 52,410SS, PK10 (CT 9452 B)
- BESTORQ BX105 Cogged Belt, 108 in Outside Length, 21/32 in Top Width, 1 Ribs (BX105)
- BESTORQ 5VX650 Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- BESTORQ Husqvarna ST230E 96195001600 (Impeller Drive) Snow Blower / Thrower Replacement Belt, B35LG (B35LG)
- BESTORQ BX103 Cogged Belt, 106 in Outside Length, 21/32 in Top Width, 1 Ribs (BX103)
- BESTORQ Aftermarket CLAAS 687046 Replacement Belt, B108 (B108)
- BESTORQ A52 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (A52)
- CONTINENTAL CONTITECH 5/B133 Banded V-Belt, 136" Outside Length, 3-19/64" Top Width, 5 Ribs (5/B133)
- Bestorq V-Belts