Shop All V-Belts
Bestorq
Banded Cogged Belt, 108 in Outside Length, 1.98 in Top Width, 3 Ribs
Mfr # 3/BX105
Zoro # G503650457
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.98 in
- Number of Ribs 3
- Outside Length 108 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.98 in |
Outside Length | 108 in |
Height | 0.406 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 3.2 lbs. |
Application | Heavy Duty General Application |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.98 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 108inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- BANDO 2540 mm Outside Length, 22 mm Top Width, 1 Ribs (CX96)
- FERNCO COUPL FLEX 4""X4"" HUB (P1059-44)
- MTD Belt-V Type 5L X 4 (954-04318)
- BESTORQ 8V1500 V Belt, 150 in Outside Length, 1 in Top Width, 1 Ribs (8V1500)
- BESTORQ Husqvarna EZ4824BF (965880401) (Hydro Drive 2009) Zero Turn Mower Replacement Belt, A41LG (A41LG)
- BESTORQ 220J12 Micro V Belt, 22 in Pitch Length, 1.104 in Top Width, 12 Ribs (220J12)
- BESTORQ 3VX780 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX780)
- BESTORQ Aftermarket SIMPLICITY 1713515SM Replacement Belt, 4LK780 (4LK780)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 4 Ribs (4/B128)
- D&D 112" Outside Length, 2/3" Top Width, 1 Ribs (B109/5L1120)
- Bestorq Power Transmission Belts