Shop All V-Belts
Bestorq
Banded Cogged Belt, 106 in Outside Length, 5/8 in Top Width, 5 Ribs
Mfr # 5/5VX1060
Zoro # G303823846
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 5
- Top Width 5/8 in
- Outside Length 106 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 106 in |
Height | 35/64 in |
Inside Length | 102.5 in |
Details
Number of Ribs | 5 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 269268 |
Replaces OEM Brand | FORD or NEW HOLLAND |
Standards | RMA |
Banded Belt | Yes |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 7.16 lbs. |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-106 in Height-35/64 in Weight: 7.16 lbs. Number of Ribs-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 0.875 In (TWD1423-HLA)
- MILES LUBRICANTS 35 lb Multipurpose Grease Pail Red (M00800303)
- B B MANUFACTURING 25AT5/825, Timing Belt, Polyurethane, Steel (25AT5/825)
- TSUBAKI Roller Chain Link, Pk5 (40 AS C/L)
- BESTORQ V-Belt, 5L305 (5L305)
- BESTORQ Replacement for 350116 BILLY GOAT INDUSTRIES Power Rake/Overseeder: PR500H Belt for Drive, 5LK360 (5LK360)
- BESTORQ 3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX340)
- BESTORQ 280J10 Micro V Belt, 28 in Pitch Length, 0.92 in Top Width, 10 Ribs (280J10)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX500)
- BESTORQ AA55 Double Side V Belt, 57 in Outside Length, 1/2 in Top Width, 1 Ribs (AA55)
- CONTINENTAL CONTITECH BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (BX144)
- Bestorq V-Belts