Shop All V-Belts
Bestorq
Banded Cogged Belt, 103 in Outside Length, 2.64 in Top Width, 4 Ribs
Mfr # 4/BX100
Zoro # G503649994
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 4
- Top Width 2.64 in
- Outside Length 103 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2.64 in |
Outside Length | 103 in |
Height | 0.406 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Standards | RMA |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Weight | 4.1 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.64 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 103inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B152 V-Belt, 155" Outside Length, 21/32" Top Width, 1 Ribs (3GWK5)
- TSUBAKI Chain Link, Single Strand, #35, PK5, Pitch: 0.375" (35 CL)
- MIDWEST FASTENER #12 18-8 Stainless Steel Flat Hose Clamps 3PK (36644)
- MILLENNIUM FILTER Hydraulic Filter, replaces REFILCO PL409101A, Pressure Line, 10 micron (ZX-PL409101A)
- BESTORQ Aftermarket Husqvarna YTH22V46 (96045004200) (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- BESTORQ Kevlar V-Belt / 4L300LG, 4L300K (4L300K)
- BESTORQ Dixie Chopper 2760KW CLASSIC (End to Deck 60" 2014, 17) Zero Turn Mower Replacement Belt, B85LG (B85LG)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT 401397EA Replacement Belt, B76 (B76)
- BESTORQ Aftermarket MASSEY FERGUSON 833861M1 Replacement Belt, B89 (B89)
- BESTORQ Aftermarket replacement for A26 Power Trim SEVERAL belt, A26 (A26)
- BESTORQ Aftermarket TRIPLE C B51 Replacement Belt, B51 (B51)
- Bestorq V-Belts