Shop All V-Belts
Bestorq
Banded Cogged Belt, 100 in Outside Length, 2.25 in Top Width, 6 Ribs
Mfr # 6/3VX1000
Zoro # G803650942
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 2.25 in
- Number of Ribs 6
- Outside Length 100 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2.25 in |
Outside Length | 100 in |
Height | 0.328 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Standards | RMA |
Weight | 4 lbs. |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.28 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 100inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-502-12FP)
- BETA 1 FILTERS Air Filter replacement filter for KA530012 / KELTEC (B1AF0005150)
- BESTORQ Aftermarket BRIGGS & STRATTON (MURRAY) 037X87 Replacement Belt, 4LK970 (4LK970)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1003-1212)
- BESTORQ Cogged Belt, 111 in Outside Length, 21/32 in Top Width, 1 Ribs (BX108)
- BESTORQ A114 V Belt, 116 in Outside Length, 1/2 in Top Width, 1 Ribs (A114)
- BESTORQ B39 V Belt, 42 in Outside Length, 5/8 in Top Width, 1 Ribs (B39)
- BESTORQ Aftermarket John Deere E35 (Belt, Drive) Edger Replacement Belt, A28LG (A28LG)
- BESTORQ Aftermarket Country Clipper CHARGER SR1020 (Drive) Zero Turn Mower Replacement Belt, A68LG (A68LG)
- BESTORQ Banded Belt, 85 in Outside Length, 1.74 in Top Width, 2 Ribs (2/C81)
- BESTORQ Aftermarket Ariens / Gravely 915083 ZOOM 2552 (Deck 52") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- Bestorq V-Belts