Shop All V-Belts
Bestorq
Banded Cogged Belt, 100 in Outside Length, 1.875 in Top Width, 3 Ribs
Mfr # 3/5VX1000
Zoro # G003650193
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.875 in
- Number of Ribs 3
- Outside Length 100 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.875 in |
Outside Length | 100 in |
Height | 0.546 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Weight | 4.1 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Application | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.86 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 100inches Depth: 0.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Motor 1 Hp Condenser Fans Hvac/R Motor, 1 Phase, 1200 Rpm, 200-230/460 V, 48Z Frame, Open (P195)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 23 oz, Can, Black (12016)
- BANDO Mxl Timing Belt, 380Mxl4.8G (380MXL4.8G)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- BESTORQ Aftermarket replacement for 95404252 TROY BILT 13BX79KT011 Belt for Drive, 4LK840 (4LK840)
- BESTORQ CX96 Cogged Belt, 100 in Outside Length, 7/8 in Top Width, 1 Ribs (CX96)
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 3.3 in Top Width, 5 Ribs (5/BX72)
- BESTORQ Aftermarket C C I L 32804 Replacement Belt, B62 (B62)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 3.3 in Top Width, 5 Ribs (BX59/05)
- BESTORQ BX173 Cogged Belt, 176 in Outside Length, 21/32 in Top Width, 1 Ribs (BX173)
- CARLISLE CP108 Super Blue Ribbon V-Belt (CP108)
- Bestorq V-Belts