Shop All V-Belts
Bestorq
Banded Belt, 98.43 in Pitch Length, 3.96 in Top Width, 6 Ribs
Mfr # 6/SPB2500
Zoro # G103568886
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3.96 in
- Number of Ribs 6
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Banded Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3.96 in |
Height | 0.67 in |
Pitch Length | 98.43 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Application | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 7.2 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.96 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 98.43inches Depth: 0.52 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hose Clamp, 5" to 7" Clamping Dia., PK10 (B104HSP)
- BANDO 1016 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1000)
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 (531HP45)
- NACHI 22200 Spherical Roller Bearing, 22210EXQW33C3 (22210EXQW33C3)
- BESTORQ BX124 Cogged Belt, 127 in Outside Length, 21/32 in Top Width, 1 Ribs (BX124)
- BESTORQ Banded Belt, 52 in Outside Length, 1/2 in Top Width, 2 Ribs (A50/02)
- BESTORQ BX118 Cogged Belt, 121 in Outside Length, 21/32 in Top Width, 1 Ribs (BX118)
- BESTORQ MTD/ Cub Cadet/ White LT1018 13AX11CG710 (Drive) Riding Lawn Mower Replacement Belt, A76LG (A76LG)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT CO8985 Replacement Belt, B199 (B199)
- BESTORQ 4LK660 V Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (4LK660)
- PIX Belt, XPA Cogged, 13 x 1082mm LP (XPA1082)
- Bestorq V-Belts