Shop All V-Belts
Bestorq
Banded Belt, 85 in Outside Length, 0.75 in Top Width, 2 Ribs
Mfr # 2/3V850
Zoro # G203649553
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 2
- Top Width 0.75 in
- Outside Length 85 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.75 in |
Outside Length | 85 in |
Height | 0.328 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Application | Heavy Duty General Application |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1 lbs. |
Temp. Range | -30 F to 160 F |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.76 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 85inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-25878, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 25878 (25878)
- NUMATICS Diverter Block, Series 653 (8653AD006TA0000)
- TRICO Single Point Lubricator, 5 in. H (33948)
- PETROCHEM Food Grade Proofer Chain Lube, 1 Gal. (PMO FG-100-001)
- BESTORQ Cogged Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BX81)
- BESTORQ BX43 Cogged Belt, 46 in Outside Length, 21/32 in Top Width, 1 Ribs (BX43)
- BESTORQ CX128 Cogged Belt, 132 in Outside Length, 7/8 in Top Width, 1 Ribs (CX128)
- BESTORQ Aftermarket replacement for B49 Yazoo Kees KKW48141 (48" Front Deck) belt, B49 (B49)
- BESTORQ 3VX590 Cogged Belt, 59 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX590)
- BESTORQ Cogged Belt, 100 in Outside Length, 3/8 in Top Width, 1 Ribs (AX98)
- CONTINENTAL CONTITECH AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (AX28)
- Bestorq V-Belts