Shop All V-Belts
Bestorq
Banded Belt, 70 in Outside Length, 0.75 in Top Width, 2 Ribs
Mfr # 2/3V700
Zoro # G003649562
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.75 in
- Number of Ribs 2
- Outside Length 70 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.75 in |
Outside Length | 70 in |
Height | 0.328 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Weight | 0.8 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.76 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 70inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1524 mm Outside Length, 17 mm Top Width, 1 Ribs (BX57)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 40 # of Teeth (40BS40 X 1)
- FUJI ELECTRIC Valve, Pressure Relief (PV8)
- SENQCIA HI-MAX Bl423 Riv ASME/ANSI Leaf Chn 2 X 3 Lacing 100Ft Reel 1/2" Pit, PK100 (BL423HMR100)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- BESTORQ Double Side V Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BB142)
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX72)
- BESTORQ Aftermarket 106286 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A39 (A39)
- BESTORQ Aftermarket Husqvarna MZT61 (967177008) (Deck 61" 2008-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- BESTORQ Aftermarket replacement for 71991 SNAPPER 381450HBVE Belt for Eng. To Deck, 4LK600 (4LK600)
- MASTER DRIVE INC Classical "A" V-Belt, A57 (A57SEL)
- Bestorq Power Transmission Belts