Shop All V-Belts
Bestorq
Banded Belt, 60 in Outside Length, 0.75 in Top Width, 2 Ribs
Mfr # 2/3V600
Zoro # G203649256
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.75 in
- Number of Ribs 2
- Outside Length 60 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.75 in |
Outside Length | 60 in |
Height | 0.328 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Application | Heavy Duty General Application |
Standards | RMA |
Weight | 0.7 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.76 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 60inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Short Shank Female NPSM, 2", AL (FAB200)
- SPEEDAIRE Coupler/Plug Kit, NPT, 1/4,304 SS (30E591)
- TRICO Applicator Brush Oil (36033)
- LEESON 1.50Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 145Tc Frame, Tefc (121066.00)
- BESTORQ B88 V Belt, 91 in Outside Length, 5/8 in Top Width, 1 Ribs (B88)
- BESTORQ Banded Belt, 100 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5V1000)
- BESTORQ Aftermarket TROY-BILT GW-9245 Replacement Belt, 4LK220 (4LK220)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- BESTORQ Aftermarket SPEED KING B90 Replacement Belt, B90 (B90)
- BESTORQ Aftermarket replacement for 48265 SCAG POWER EQUIPMENT, INC STHM Hydro 61" Belt for Blade, 5LK630 (5LK630)
- D&D 199" Outside Length, 2/3" Top Width, 1 Ribs (B196)
- Bestorq V-Belts