Shop All V-Belts
Bestorq
Banded Belt, 52 in Outside Length, 1/2 in Top Width, 2 Ribs
Mfr # A50/02
Zoro # G503648874
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 2
- Outside Length 52 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 52 in |
Height | 5/16 in |
Inside Length | 50 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Weight | 0.96 lbs. |
Standards | RMA |
Replaces OEM Brand | Toro Wheel Horse |
Replaces OEM Part | 514290 |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-1/2 in Material-Rubber Outside Length-52 in Height-5/16 in Weight: 0.96 lbs. Number of Ribs-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Rc15 Ton Repair Kit Rc156 Rc158 Rc1510 (RC15K72)
- DDS Shaft Seal, 25 x 47 x 7 mm., Nitrile Rubber (254707TC)
- CENTURY OEM Compressor Motor (B385)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- BESTORQ BX103 Cogged Belt, 106 in Outside Length, 21/32 in Top Width, 1 Ribs (BX103)
- BESTORQ 5V1250 V Belt, 125 in Outside Length, 5/8 in Top Width, 1 Ribs (5V1250)
- BESTORQ XPA1457 Cogged Belt Metric, 1457 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1457)
- BESTORQ B72 V Belt, 75 in Outside Length, 5/8 in Top Width, 1 Ribs (B72)
- BESTORQ Cogged Belt, 88 in Outside Length, 21/32 in Top Width, 1 Ribs (BX85)
- BESTORQ Aftermarket replacement for 405143 Sears Craftsman 917.28613 belt, A104K (A104K)
- POWERFLITE B70 73" Outside Length, 21/32" Top Width, 1 Ribs (B70-2)
- Bestorq Power Transmission Belts