Shop All V-Belts
Bestorq
Banded Belt, 280 in Outside Length, 5 in Top Width, 8 Ribs
Mfr # 8/5V2800
Zoro # G203652188
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5 in
- Number of Ribs 8
- Outside Length 280 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5 in |
Outside Length | 280 in |
Height | 0.546 in |
Details
Number of Ribs | 8 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Weight | 30.7 lbs. |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.96 inches Material: Rubber Number of Ribs: 8 Outside Circumference: 280inches Depth: 471.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Motor Mounting A-Bracket, 4.539" Motor Centerline, Galvanized (C5954-3TG)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- BOSCH REXROTH Directional Control Valves R431001090 (R431001090)
- DIXON Worm Gear Clamp, HS 7-8/64", 10" (HS152)
- BESTORQ Banded Cogged Belt, 57 in Outside Length, 1 in Top Width, 2 Ribs (2/AX55)
- BESTORQ 5L770 V Belt, 77 in Outside Length, 21/32 in Top Width, 1 Ribs (5L770)
- BESTORQ Aftermarket Ariens / Gravely 915167 ZOOM XL54 (Deck 54") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- BESTORQ 3VX530 Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX530)
- BESTORQ 3L390 V Belt, 39 in Outside Length, 3/8 in Top Width, 1 Ribs (3L390)
- BESTORQ BX118 Cogged Belt, 121 in Outside Length, 21/32 in Top Width, 1 Ribs (BX118)
- DAYTON 2322V441 44-3/4" Outside Length, 44 3/32 in Pitch Length, 1-7/16" Top Width (3HEW4)
- Bestorq Power Transmission Belts