Shop All V-Belts
Bestorq
Banded Belt, 280 in Outside Length, 10 in Top Width, 10 Ribs
Mfr # 10/8V2800
Zoro # G903647903
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 10
- Top Width 10 in
- Outside Length 280 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 10 in |
Outside Length | 280 in |
Height | 0.875 in |
Details
Number of Ribs | 10 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Application | Heavy Duty General Application |
Weight | 91 lbs. |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 10 inches Material: Rubber Number of Ribs: 10 Outside Circumference: 280inches Depth: 206.96 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Followers, CF18B (CF18B)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-3B)
- TRITAN Taper-Lock Bushing, 1-3/4in.Bore dia. (2517 X 1-3/4)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/2 Inch x 1-1/4 Inch O.D. Range, PK 50 (H582-50K)
- BESTORQ CX98 Cogged Belt, 102 in Outside Length, 7/8 in Top Width, 1 Ribs (CX98)
- BESTORQ AX78 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (AX78)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- BESTORQ Kevlar V-Belt / B29LG, 5L320K (5L320K)
- BESTORQ 4L260 V Belt, 26 in Outside Length, 1/2 in Top Width, 1 Ribs (4L260)
- BESTORQ 230J6 Micro V Belt, 23 in Pitch Length, 0.552 in Top Width, 6 Ribs (230J6)
- D&D 101" Outside Length, 2/3" Top Width, 1 Ribs (B98/5L1010)
- Bestorq Power Transmission Belts