Shop All V-Belts
Bestorq
Banded Belt, 248.03 in Pitch Length, 3.48 in Top Width, 4 Ribs
Mfr # 4/SPC6300
Zoro # G703568866
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 4
- Top Width 3.48 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Banded Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3.48 in |
Height | 0.87 in |
Pitch Length | 248.03 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 20.16 lbs. |
Application | Heavy Duty General Application |
Standards | RMA |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.48 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 248.03inches Depth: 0.65 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (06R313AC)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.55 in OD (523B)
- IKO Cam Follower, Metric, #CF20 (CF20)
- BESTORQ Cogged Belt, 52 in Outside Length, 3/8 in Top Width, 1 Ribs (AX50)
- BESTORQ BX120 Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- BESTORQ Aftermarket MTD 754-0461 Replacement Belt, 4LK780 (4LK780)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- BESTORQ Banded Belt, 61 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B58)
- BESTORQ Aftermarket replacement for 22061 Snapper 5901252 550ZB2461 (Deck 61") belt, B173K (B173K)
- PIX Belt, 8V, 1 x 118 in. OC, 3 Band (3H8V1180)
- Bestorq Power Transmission Belts