Shop All V-Belts
Bestorq
Banded Belt, 200 in Outside Length, 6 in Top Width, 6 Ribs
Mfr # 6/8V2000
Zoro # G803650461
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 6 in
- Number of Ribs 6
- Outside Length 200 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 6 in |
Outside Length | 200 in |
Height | 0.875 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 43.3 lbs. |
Application | Heavy Duty General Application |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 200inches Depth: 136.96 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Open-End Wrench, 11/16 In. (96032)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 1.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE10)
- DIXON Watts Standard Regulator w/ gauge, 1/2" (R119-04CG)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-20-11)
- BESTORQ Aftermarket replacement for 7540125 Mtd Products, Inc. 823(40") belt, A103 (A103)
- BESTORQ Aftermarket AYP 532140294 Replacement Belt, 4LK820 (4LK820)
- BESTORQ 3VX670/05 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX670/05)
- BESTORQ Aftermarket John Deere D105 (42" Deck) Riding Lawn Mower Replacement Belt, A102LG (A102LG)
- BESTORQ 5VX780/02 Banded Cogged Belt, 78 in Outside Length, 5/8 in Top Width, 2 Ribs (5VX780/02)
- BESTORQ Banded Belt, 224 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2240)
- CARLISLE R5VX2000-4 Power-Wedge Cog-Band (R5VX2000-4)
- Bestorq Power Transmission Belts