Shop All V-Belts
Bestorq
Banded Belt, 183.5 in Outside Length, 5/8 in Top Width, 4 Ribs
Mfr # 4/5V1800
Zoro # G903809349
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 4
- Outside Length 183.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 183.5 in |
Height | 35/64 in |
Inside Length | 180 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | DODGE |
Replaces OEM Part | 4X5V1800 |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Weight | 9.86 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-5/8 in Material-Rubber Outside Length-183.5 in Height-35/64 in Weight: 9.86 lbs. Number of Ribs-4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- GARDNER BENDER Lube Wire Pulling Qt (79-006N)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 2RS PRX)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (358010TC)
- BESTORQ XPZ1850 Cogged Belt Metric, 1850 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1850)
- BESTORQ 580J6 Micro V Belt, 58 in Pitch Length, 0.552 in Top Width, 6 Ribs (580J6)
- BESTORQ Kevlar V-Belt, B173LG (B173LG)
- BESTORQ Aftermarket 5X DODGE Classic Banded Replacement V-Belt, D158 (D158)
- BESTORQ V-Belt, 5V1230 (5V1230)
- BESTORQ Cogged Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (BX63)
- BESTORQ Aftermarket CASE - I H 558141R1 Replacement Belt, C101 (C101)
- Bestorq Power Transmission Belts