Shop All V-Belts
Bestorq
Banded Belt, 180 in Outside Length, 1.25 in Top Width, 2 Ribs
Mfr # 2/5V1800
Zoro # G803649328
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 2
- Top Width 1.25 in
- Outside Length 180 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.25 in |
Outside Length | 180 in |
Height | 0.546 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Weight | 4.9 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.24 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 180inches Depth: 345.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Worm Gear Hose Clamp, SAE 8, PK10 (6708M70)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Washdown Hose WT (20070994)
- FESTO Silencer UC-1/8 (UC-1/8)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU18)
- BESTORQ 575K12 Micro V Belt, 57.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (575K12)
- BESTORQ 420J10 Micro V Belt, 42 in Pitch Length, 0.92 in Top Width, 10 Ribs (420J10)
- BESTORQ 1225K6 Micro V Belt, 122.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (1225K6)
- BESTORQ 860K4 Micro V Belt, 86 in Pitch Length, 0.56 in Top Width, 4 Ribs (860K4)
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- BESTORQ Cogged Belt, 40 in Outside Length, 21/32 in Top Width, 1 Ribs (BX37)
- PIX Belt, B Kevlar, 5/8 x 140 in. OC (B137K)
- Bestorq V-Belts