Shop All V-Belts
Bestorq
Banded Belt, 132 in Outside Length, 3.125 in Top Width, 5 Ribs
Mfr # 5/5V1320
Zoro # G803651178
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3.125 in
- Number of Ribs 5
- Outside Length 132 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3.125 in |
Outside Length | 132 in |
Height | 0.546 in |
Details
Number of Ribs | 5 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Weight | 9 lbs. |
Standards | RMA |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.1 inches Material: Rubber Number of Ribs: 5 Outside Circumference: 132inches Depth: 273.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 52mm ID, Nitrile Rubber (527515TC)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB74 (2TB74)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1002-0404)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (426-FG-SEALKIT)
- BESTORQ Aftermarket MTD 754-0197 Replacement Belt, A115 (A115)
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- BESTORQ CX98 Cogged Belt, 102 in Outside Length, 7/8 in Top Width, 1 Ribs (CX98)
- BESTORQ A34 V Belt, 36 in Outside Length, 1/2 in Top Width, 1 Ribs (A34)
- BESTORQ Aftermarket TYLER B80 Replacement Belt, B80 (B80)
- BESTORQ 3VX750/03 Banded Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 3 Ribs (3VX750/03)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 32" (AX32)
- Bestorq Power Transmission Belts