Shop All V-Belts
Bestorq
Banded Belt, 125 in Outside Length, 3.75 in Top Width, 6 Ribs
Mfr # 6/5V1250
Zoro # G003651411
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 6
- Top Width 3.75 in
- Outside Length 125 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3.75 in |
Outside Length | 125 in |
Height | 0.546 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 10.3 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.72 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 125inches Depth: 259.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Mega Belt Guard After Cooler (0501-BLD1336D)
- MAIN FILTER Hydraulic Filter, replaces WIX R32C10CB, Return Line, 10 micron, Outside-In (MF0062449)
- EZO Ball Bearing, 0.2500in Dia, 139 lb, Open (SR4 A3MC3AF2)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140706.00)
- BESTORQ 404K13 Micro V Belt, 40.4 in Pitch Length, 1.82 in Top Width, 13 Ribs (404K13)
- BESTORQ Banded Belt, 83 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B80)
- BESTORQ SPB2120 V Belt, 2120 mm (83.47 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2120)
- BESTORQ B95 V Belt, 98 in Outside Length, 5/8 in Top Width, 1 Ribs (B95)
- BESTORQ 3VX415 Cogged Belt, 41.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX415)
- BESTORQ Aftermarket MAYRATH B77 Replacement Belt, B77 (B77)
- DAYTON BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (3GXC2)
- Bestorq V-Belts