Shop All V-Belts
Bestorq
Banded Belt, 125 in Outside Length, 1.25 in Top Width, 2 Ribs
Mfr # 2/5V1250
Zoro # G803649304
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.25 in
- Number of Ribs 2
- Outside Length 125 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.25 in |
Outside Length | 125 in |
Height | 0.546 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Weight | 3.4 lbs. |
Application | Heavy Duty General Application |
Standards | RMA |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.24 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 125inches Depth: 255.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- NSK NSK 6203 ZZ, 6200 Series Single Row Deep Groove Ball Bearing (6203 ZZ)
- ZORO SELECT Hose Clamp, 5/16" to 11/16", SAE 5, PK10 (62M05)
- DIXON Series 1-Compact Regulator /Gauge, 3/8" (R73G-3RG)
- BESTORQ Aftermarket replacement for 195672M1 Massey Ferguson DYNA-BALANCE 31 belt, C101 (C101)
- BESTORQ BX57 Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- BESTORQ XPB1510 Cogged Belt Metric, 1510 mm Pitch Length, 17 mm Top Width, 1 Ribs (XPB1510)
- BESTORQ Banded Belt, 77 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B74)
- BESTORQ AX15 Cogged Belt, 17 in Outside Length, 1/2 in Top Width, 1 Ribs (AX15)
- BESTORQ Aftermarket 100047 NEW HOLLAND Classic Replacement V-Belt, A47 (A47)
- BESTORQ 3VX800 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- Bestorq Power Transmission Belts