Shop All V-Belts
Bestorq
Banded Belt, 124 in Outside Length, 7/8 in Top Width, 3 Ribs
Mfr # 3/C120
Zoro # G403807869
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 7/8 in
- Number of Ribs 3
- Outside Length 124 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 124 in |
Height | 17/32 in |
Inside Length | 120 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | VERSATILE MACHINE |
Replaces OEM Part | 64962 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 8.35 lbs. |
Banded Belt | Yes |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-7/8 in Material-Rubber Outside Length-124 in Height-17/32 in Weight: 8.35 lbs. Number of Ribs-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Rings, 1 13/16 In OD, PK2 (4UFA8)
- PETROCHEM Grease, Grade 1, 14 Oz., Cartridge, White (PETRO-GARD FMG-1)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-8904)
- TRITAN Radial Ball Bearing, PS, 17mm, 6203 2RS (6203 2RS/C3 PRX)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX950)
- BESTORQ Replacement for 114431 DR POWER EQUIPMENT String Trimmer: Self-Propelled Trimmer Belt for Drive (4LK450)
- BESTORQ AX20 Cogged Belt, 22 in Outside Length, 3/8 in Top Width, 1 Ribs (AX20)
- BESTORQ Kevlar V-Belt / B171LG, B171K (B171K)
- BESTORQ A73K V Belt, 75 in Outside Length, 1/2 in Top Width, 1 Ribs (A73K)
- BESTORQ Cogged Belt, 55 in Outside Length, 21/32 in Top Width, 1 Ribs (BX52)
- SUPCO MultiPlus Dual Brand V Belt, A33 (A33)
- Bestorq V-Belts