Shop All V-Belts
Bestorq
Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs
Mfr # 2/A118
Zoro # G903831401
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 2
- Top Width 1/2 in
- Outside Length 120 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 120 in |
Inside Length | 118 in |
Height | 5/16 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | K5763-34710 |
Replaces OEM Brand | Kubota |
Standards | RMA |
Weight | 2.28 lbs. |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-1/2 in Material-Rubber Outside Length-120 in Height-5/16 in Weight: 2.28 lbs. Number of Ribs-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 1 x 697in PL, T186 (D697L100)
- LINCOLN Drum Cover (81538)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- ZORO SELECT Motor, PSC, 3/4 HP, 1140,115/230V, 48Z, OAO (4YY55)
- BESTORQ Aftermarket replacement for A72K Simplicity 1690271(Deck Drive 42") belt, A72K (A72K)
- BESTORQ 1395K8 Micro V Belt, 139.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (1395K8)
- BESTORQ Aftermarket replacement for JW1-H1173-00-00 Yamaha YTF1P (2010) belt, A34 (A34)
- BESTORQ Aftermarket FOSTER B51 Replacement Belt, B51 (B51)
- BESTORQ Aftermarket NEW IDEA 526369 Replacement Belt, B87 (B87)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX500)
- BESTORQ 3VX780 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX780)
- Bestorq Power Transmission Belts