Shop All V-Belts
Bestorq
Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs
Mfr # A110/02
Zoro # G103806964
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 2
- Top Width 1/2 in
- Outside Length 112 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 112 in |
Inside Length | 110 in |
Height | 5/16 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Kubota |
Replaces OEM Part | K5763-34710 |
Standards | RMA |
Banded Belt | Yes |
Weight | 2.12 lbs. |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-1/2 in Material-Rubber Outside Length-112 in Height-5/16 in Weight: 2.12 lbs. Number of Ribs-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (212690)
- AIR SYSTEMS INTL Regulator, 5000Psi, No Gauges (REG-5000NG)
- FAG BEARINGS FAG 6208 2RSR C3 J22RL38, Deep Groove BBear, Single Row 90Mm (6208 2RSR C3 J22RL38)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi, Overall Width: 1.97 in (4ZL25)
- BESTORQ Aftermarket Bunton 634010 (Deck 48") Walk Behind Mower Replacement Belt, B108LG (B108LG)
- BESTORQ 5L770 V Belt, 77 in Outside Length, 21/32 in Top Width, 1 Ribs (5L770)
- BESTORQ Cogged Belt, 43 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX430)
- BESTORQ B72 V Belt, 75 in Outside Length, 5/8 in Top Width, 1 Ribs (B72)
- BESTORQ BX142 Cogged Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BX142)
- BESTORQ A119/02 Banded Belt, 121 in Outside Length, 1/2 in Top Width, 2 Ribs (A119/02)
- MTD Belt Dk (490-501-C063)
- Bestorq V-Belts