Shop All V-Belts
Bestorq
Banded Belt, 105 in Outside Length, 21/32 in Top Width, 3 Ribs
Mfr # 3/B102
Zoro # G503827774
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 3
- Top Width 21/32 in
- Outside Length 105 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 105 in |
Height | 7/16 in |
Inside Length | 102 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Case-IH |
Replaces OEM Part | 87283315 |
Banded Belt | Yes |
Weight | 4.48 lbs. |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-21/32 in Material-Rubber Outside Length-105 in Height-7/16 in Weight: 4.48 lbs. Number of Ribs-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 17 x 30 x 7 mm., TC, Nitrile Rubber (17307TC)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- BESTORQ 8M Timing Belts, 1200-8M-30 (1200-8M-30)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (R1), D80R45 (D80R45)
- BESTORQ 380J6 Micro V Belt, 38 in Pitch Length, 0.552 in Top Width, 6 Ribs (380J6)
- BESTORQ Banded Cogged Belt, 85 in Outside Length, 2.61 in Top Width, 1 Ribs (3/CX81)
- BESTORQ A28 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs (A28)
- BESTORQ Banded Cogged Belt, 165 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX162)
- BESTORQ Micro V Belt, 65.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (653K8)
- BESTORQ Aftermarket JOHN DEERE H80159 Replacement Belt, B110 (B110)
- JASON INDUSTRIAL 1/2X44 Kevlar V-Belt (MXV4-440)
- Bestorq V-Belts