Shop All V-Belts
Bestorq
Banded Belt, 100 in Outside Length, 1.5 in Top Width, 4 Ribs
Mfr # 4/3V1000
Zoro # G003650346
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 4
- Top Width 1.5 in
- Outside Length 100 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.5 in |
Outside Length | 100 in |
Height | 0.328 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Weight | 2.2 lbs. |
Application | Heavy Duty General Application |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.52 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 100inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASON INDUSTRIAL 1/2X44 Kevlar V-Belt (MXV4-440)
- ENERPAC Motor Zu4 115V Kit (DC8244259SR)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-100)
- BESTORQ B173 V Belt, 176 in Outside Length, 5/8 in Top Width, 1 Ribs (B173)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX670)
- BESTORQ 205K4 Micro V Belt, 20.5 in Pitch Length, 0.56 in Top Width, 4 Ribs (205K4)
- BESTORQ Aftermarket JOHN DEERE N15898 Replacement Belt, B158 (B158)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX560)
- BESTORQ 344K15 Micro V Belt, 34.4 in Pitch Length, 2.1 in Top Width, 15 Ribs (344K15)
- DAYTON BX48 Cogged V-Belt, 51 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A127 (6A127)
- Bestorq Power Transmission Belts