Shop All V-Belts
Bestorq
B85 V Belt, 88 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B85
Zoro # G706417468
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B85
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 88 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 88 in |
Inside Length | 85 in |
Height | 7/16 in |
Details
Industry Number | B85 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Standards | RMA |
Weight | 0.88 |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-85 in
Outside Length-88 in
Height-7/16 in
Number of Ribs-1
0.88
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-85 in
Outside Length-88 in
Height-7/16 in
Number of Ribs-1
0.88
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Flange Bearing, 0.750 In Bore, 4.188 In L (DFP12)
- KANO Microil 1 quart High-Grade Precision Instrument Oil, 4PK (AZMC161C4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.25 inch OD (2AK44x7/8)
- WEG Power Factor Correction Capacitor, 7.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTC750V53B4-F)
- BESTORQ Replacement for TY4798 JOHN DEERE Air Compressors: A75 Belt for Main Drive, 4LK370 (4LK370)
- BESTORQ BX93 Cogged Belt, 96 in Outside Length, 21/32 in Top Width, 1 Ribs (BX93)
- BESTORQ Aftermarket Allis-Chalmers 2690813 AC23420 (Deck 46") Riding Lawn Mower Replacement Belt, A116LG (A116LG)
- BESTORQ Aftermarket E.L. CALDWELL A31 Replacement Belt, A31 (A31)
- BESTORQ Banded Cogged Belt, 88 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX880)
- BESTORQ replacement for 2002648 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Trans Drive) belt, A56K (A56K)
- D&D 73" Outside Length, 1/2" Top Width, 1 Ribs (AX71)
- Bestorq Power Transmission Belts