Shop All V-Belts
Bestorq
B80 V Belt, 83 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B80
Zoro # G506417637
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B80
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 83 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 83 in |
Inside Length | 80 in |
Height | 7/16 in |
Details
Industry Number | B80 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Weight | 0.82 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-80 in
Outside Length-83 in
Height-7/16 in
Number of Ribs-1
0.82
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-80 in
Outside Length-83 in
Height-7/16 in
Number of Ribs-1
0.82
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170607, Pressure Line, 5 micron, Outside-In (MF0060200)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 5777.59 lb (SA207-20)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (50-1-1/4)
- WILTON Bearing (BB-6205ZZ)
- BESTORQ 3VX300 Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX300)
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX750)
- BESTORQ Aftermarket Husqvarna YTH22V46 (96045004200) (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- BESTORQ 400J16 Micro V Belt, 40 in Pitch Length, 1.472 in Top Width, 16 Ribs (400J16)
- BESTORQ 27129 TORO Aerator: Edger/Trimmer Belt, SN 40127, 40406, 41100, 41101, 41103, 41108, W/25" Belt O.C. (4LK250)
- BESTORQ 3VX670/05 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX670/05)
- DAYTON 2/B126 Banded V-Belt, 129-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G910)
- Bestorq Power Transmission Belts