Shop All V-Belts
Bestorq
B78 V Belt, 81 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B78
Zoro # G906417527
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B78
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 81 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 81 in |
Height | 7/16 in |
Inside Length | 78 in |
Details
Industry Number | B78 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Storage Temp. | 40F-100F |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 0.8 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-78 in
Outside Length-81 in
Height-7/16 in
Number of Ribs-1
0.8
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-78 in
Outside Length-81 in
Height-7/16 in
Number of Ribs-1
0.8
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MOR HOLLOW HEX PLUG (6408-HHP-16)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 9/16-18 (4411-6S)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-B (GRLA-1/8-QS-8-RS-B)
- BESTORQ A54 V Belt, 56 in Outside Length, 1/2 in Top Width, 1 Ribs (A54)
- BESTORQ Micro V Belt, 65.8 in Pitch Length, 0.84 in Top Width, 6 Ribs (658K6)
- BESTORQ Aftermarket 01-50-151 LILLISTON Replacement Belt, B112 (B112)
- BESTORQ 5VX890 Cogged Belt, 89 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX890)
- BESTORQ Banded Belt, 77 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B74)
- BESTORQ 5L770 V Belt, 77 in Outside Length, 21/32 in Top Width, 1 Ribs (5L770)
- DAYTON B31 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (6L209)
- Bestorq V-Belts