Shop All V-Belts
Bestorq
B77 V Belt, 80 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B77
Zoro # G906417534
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B77
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 80 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 80 in |
Height | 7/16 in |
Inside Length | 77 in |
Details
Industry Number | B77 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.79 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-77 in
Outside Length-80 in
Height-7/16 in
Number of Ribs-1
0.79
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-77 in
Outside Length-80 in
Height-7/16 in
Number of Ribs-1
0.79
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- LEESON Washdown Motor, 1/2 HP, 3450 RPM (191203.00)
- MANITOU Bronze Bushing 7/8" Id", 1" Od, 153220 (153220)
- BESTORQ A138 V Belt, 140 in Outside Length, 1/2 in Top Width, 1 Ribs (A138)
- BESTORQ V-Belt, 5V1230 (5V1230)
- BESTORQ Aftermarket MASSEY FERGUSON 833128M1 Replacement Belt, C79 (C79)
- BESTORQ Banded Cogged Belt, 46.5 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX465)
- BESTORQ Aftermarket replacement for 102742 Toro Wheel Horse 42 INCH CUT (3 blade side discharge) belt, A101K (A101K)
- BESTORQ Aftermarket ARTS WAY 23588 Replacement Belt, 3V600 (3V600)
- PIX Poly Rib J Belt, 31 in. EL-4 Rib (310J4)
- Bestorq Power Transmission Belts