Shop All V-Belts
Bestorq
B75 V Belt, 78 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B75
Zoro # G906417473
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B75
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 78 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 78 in |
Height | 7/16 in |
Inside Length | 75 in |
Details
Industry Number | B75 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Weight | 0.77 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-75 in
Outside Length-78 in
Height-7/16 in
Number of Ribs-1
0.77
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-75 in
Outside Length-78 in
Height-7/16 in
Number of Ribs-1
0.77
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK32H (2AK32H)
- DAYTON AC Gearmotor, 287.0 in-lb Max. Torque, 92 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU3)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/2-20 (NML8)
- BESTORQ 882K5 Micro V Belt, 88.2 in Pitch Length, 0.7 in Top Width, 5 Ribs (882K5)
- BESTORQ Aftermarket Husqvarna RZ5426 (967003601) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- BESTORQ Aftermarket BRIGGS & STRATTON (MURRAY) 037X66 Replacement Belt, 4LK470 (4LK470)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX450)
- BESTORQ Aftermarket 10102000 TRANE COMPANY Classic Replacement V-Belt, A53 (A53)
- BESTORQ Aftermarket replacement for 900662 WASCOMAT BELT, 3V710 (3V710)
- MTD Belt-V .656 X 68 (954-0364)
- Bestorq Power Transmission Belts